

€32.38/ pieceexcl. VAT
€39.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.38 | - |
10+ | €25.99 | 19.72% |
25+ | €21.93 | 32.28% |
50+ | €21.62 | 33.22% |
100+ | €21.39 | 33.92% |
200+ | €20.94 | 35.33% |
500+ | €20.31 | 37.27% |
1000+ | €19.68 | 39.20% |
2500+ | €19.11 | 40.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EALM |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |