

€10.36/ pieceexcl. VAT
€12.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.36 | - |
10+ | €8.30 | 19.82% |
25+ | €6.14 | 40.73% |
50+ | €5.81 | 43.85% |
100+ | €5.61 | 45.87% |
200+ | €5.34 | 48.44% |
500+ | €5.09 | 50.83% |
1000+ | €4.58 | 55.78% |
2500+ | €4.03 | 61.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EALM |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |