

€7.94/ pieceexcl. VAT
€9.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.94 | - |
10+ | €6.35 | 20.10% |
25+ | €5.11 | 35.65% |
50+ | €4.96 | 37.56% |
100+ | €4.86 | 38.76% |
200+ | €4.62 | 41.87% |
500+ | €4.39 | 44.74% |
1000+ | €4.20 | 47.13% |
2500+ | €4.10 | 48.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KBLM-CL-J4 |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® J4 |