

€16.59/ pieceexcl. VAT
€20.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.59 | - |
10+ | €13.24 | 20.16% |
25+ | €10.66 | 35.74% |
50+ | €10.37 | 37.46% |
100+ | €10.15 | 38.83% |
200+ | €9.65 | 41.81% |
500+ | €9.16 | 44.79% |
1000+ | €8.74 | 47.31% |
2500+ | €8.57 | 48.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EARM-J4 |
Inner Diameter | 20 mm |
Thread Size | M 20X2.5 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® J4 |