

€13.74/ pieceexcl. VAT
€16.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.74 | - |
10+ | €11.00 | 19.92% |
25+ | €9.10 | 33.75% |
50+ | €8.65 | 37.07% |
100+ | €8.00 | 41.77% |
200+ | €7.37 | 46.33% |
500+ | €6.75 | 50.90% |
1000+ | €6.23 | 54.63% |
2500+ | €6.04 | 56.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KCRM-J |
Inner Diameter | 16 mm |
Thread Size | M 16x1.5 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® J |