

€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €6.99 | 19.83% |
25+ | €5.78 | 33.77% |
50+ | €5.47 | 37.25% |
100+ | €5.09 | 41.61% |
200+ | €4.58 | 47.49% |
500+ | €4.22 | 51.63% |
1000+ | €3.84 | 55.99% |
2500+ | €3.55 | 59.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KARM-CL-J |
Inner Diameter | 10 mm |
Thread Size | M 10 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® J |