

€7.64/ pieceexcl. VAT
€9.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.64 | - |
10+ | €6.14 | 19.65% |
25+ | €5.05 | 33.83% |
50+ | €4.83 | 36.82% |
100+ | €4.45 | 41.79% |
200+ | €4.22 | 44.78% |
500+ | €3.88 | 49.25% |
1000+ | €3.44 | 54.98% |
2500+ | €3.04 | 60.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | KALM-CL-J |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® J |