

€521.65/ pieceexcl. VAT
€631.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €521.65 | - |
10+ | €492.50 | 5.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | OQA-03 |
Shaft diameter | 30 mm |
Model | Open, self-aligning |
Relubrication facility | No |
With sealing | No |