

€797.66/ pieceexcl. VAT
€965.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €797.66 | - |
10+ | €755.21 | 5.32% |
25+ | €724.85 | 9.13% |
50+ | €679.95 | 14.76% |
100+ | €650.16 | 18.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-03 |
Shaft diameter | 40 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |