

€276.24/ pieceexcl. VAT
€334.25incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €276.24 | - |
10+ | €261.27 | 5.42% |
25+ | €254.03 | 8.04% |
50+ | €238.13 | 13.80% |
100+ | €227.41 | 17.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-03 |
Shaft diameter | 20 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |