

€209.04/ pieceexcl. VAT
€252.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €209.04 | - |
10+ | €197.64 | 5.45% |
25+ | €194.41 | 7.00% |
50+ | €182.12 | 12.88% |
100+ | €173.53 | 16.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-03 |
Shaft diameter | 16 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |