

€178.45/ pieceexcl. VAT
€215.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €178.45 | - |
10+ | €168.74 | 5.44% |
25+ | €164.07 | 8.06% |
50+ | €153.75 | 13.84% |
100+ | €146.53 | 17.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-03 |
Shaft diameter | 12 mm |
Model | Closed, self-aligning |
Relubrication facility | No |
With sealing | No |