

€392.60/ pieceexcl. VAT
€475.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €392.60 | - |
10+ | €372.29 | 5.17% |
25+ | €344.22 | 12.32% |
50+ | €323.89 | 17.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-04 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |