

€155.80/ pieceexcl. VAT
€188.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €155.80 | - |
10+ | €150.06 | 3.68% |
25+ | €138.11 | 11.35% |
50+ | €129.90 | 16.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-04 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |