

€472.28/ pieceexcl. VAT
€571.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €472.28 | - |
10+ | €447.34 | 5.28% |
25+ | €414.64 | 12.21% |
50+ | €389.67 | 17.49% |
100+ | €372.50 | 21.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-01 |
Shaft diameter | 30 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |