

€143.47/ pieceexcl. VAT
€173.60incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.47 | - |
10+ | €132.26 | 7.81% |
25+ | €125.65 | 12.42% |
50+ | €116.24 | 18.98% |
100+ | €106.44 | 25.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RQA-01 |
Shaft diameter | 8 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |