IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-5055-60

  • ERIKS:13568005
Image 1
Save to list

€18.45/ pieceexcl. VAT

€22.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.45

-

10+

€17.77

3.71%

25+

€17.18

6.90%

50+

€16.85

8.65%

100+

€16.66

9.68%

200+

€14.82

19.67%

500+

€12.88

30.18%

1000+

€10.85

41.19%

2500+

€10.64

42.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free