

€16.64/ pieceexcl. VAT
€20.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.64 | - |
10+ | €16.00 | 3.88% |
25+ | €15.47 | 7.08% |
50+ | €15.20 | 8.68% |
100+ | €14.29 | 14.16% |
200+ | €13.00 | 21.92% |
500+ | €10.93 | 34.36% |
1000+ | €10.01 | 39.84% |
2500+ | €9.73 | 41.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |