IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-4044-40

  • ERIKS:13568002
Image 1
Save to list

€12.37/ pieceexcl. VAT

€14.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.37

-

10+

€11.69

5.53%

25+

€11.10

10.29%

50+

€10.77

12.90%

100+

€10.56

14.59%

200+

€9.60

22.43%

500+

€8.06

34.87%

1000+

€7.39

40.25%

2500+

€7.18

41.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free