IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-3034-40

  • ERIKS:13568001
Image 1
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.09

-

10+

€7.37

8.92%

25+

€6.78

16.20%

50+

€6.50

19.72%

100+

€6.27

22.54%

200+

€5.62

30.52%

500+

€4.98

38.50%

1000+

€4.37

46.01%

2500+

€3.93

51.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free