

€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €6.92 | 9.90% |
25+ | €6.42 | 16.34% |
50+ | €6.10 | 20.54% |
100+ | €5.87 | 23.51% |
200+ | €5.34 | 30.45% |
500+ | €4.86 | 36.63% |
1000+ | €4.12 | 46.29% |
2500+ | €3.84 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-3034-34 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 34 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |