

€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.18 | - |
10+ | €5.70 | 7.69% |
25+ | €5.28 | 14.46% |
50+ | €4.92 | 20.31% |
100+ | €4.58 | 25.85% |
200+ | €3.67 | 40.62% |
500+ | €3.59 | 41.85% |
1000+ | €3.34 | 45.85% |
2500+ | €3.23 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-2528-35 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |