

€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €5.64 | 10.81% |
25+ | €5.07 | 19.82% |
50+ | €4.73 | 25.23% |
100+ | €4.52 | 28.53% |
200+ | €4.12 | 34.83% |
500+ | €3.44 | 45.65% |
1000+ | €3.19 | 49.55% |
2500+ | €3.08 | 51.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-2528-29 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 29 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |