

€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €4.94 | 12.46% |
25+ | €4.35 | 22.90% |
50+ | €4.05 | 28.28% |
100+ | €3.84 | 31.99% |
200+ | €3.48 | 38.38% |
500+ | €2.91 | 48.48% |
1000+ | €2.74 | 51.52% |
2500+ | €2.87 | 49.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-2225-30 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |