

€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €4.77 | 12.54% |
25+ | €4.20 | 23.00% |
50+ | €3.90 | 28.57% |
100+ | €3.67 | 32.75% |
200+ | €2.91 | 46.69% |
500+ | €2.79 | 48.78% |
1000+ | €2.62 | 51.92% |
2500+ | €2.51 | 54.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-2023-22 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 22 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |