

€4.90/ pieceexcl. VAT
€5.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.90 | - |
10+ | €4.45 | 9.30% |
25+ | €4.03 | 17.83% |
50+ | €3.69 | 24.81% |
100+ | €3.36 | 31.40% |
200+ | €2.72 | 44.57% |
500+ | €2.47 | 49.61% |
1000+ | €2.15 | 56.20% |
2500+ | €1.94 | 60.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-1618-26 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 26 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |