

€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.24 | - |
10+ | €4.54 | 13.41% |
25+ | €3.97 | 24.28% |
50+ | €3.65 | 30.43% |
100+ | €3.42 | 34.78% |
200+ | €3.14 | 40.22% |
500+ | €2.60 | 50.36% |
1000+ | €2.41 | 53.99% |
2500+ | €1.98 | 62.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-1618-18 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 18 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |