

€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €4.29 | 9.60% |
25+ | €3.86 | 18.80% |
50+ | €3.52 | 26.00% |
100+ | €3.17 | 33.20% |
200+ | €2.43 | 48.80% |
500+ | €1.92 | 59.60% |
1000+ | €1.65 | 65.20% |
2500+ | €1.37 | 71.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-1214-25 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |