IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-1214-16

  • ERIKS:13567991
Image 1
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.52

-

10+

€4.07

10.08%

25+

€3.59

20.59%

50+

€3.27

27.73%

100+

€2.91

35.71%

200+

€2.09

53.78%

500+

€1.58

65.13%

1000+

€1.27

71.85%

2500+

€1.12

75.21%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-1214-16
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
16 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free