IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-1012-16

  • ERIKS:13567990
Image 1
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€3.97

9.91%

25+

€3.52

20.26%

50+

€3.17

28.02%

100+

€2.83

35.78%

200+

€2.11

52.16%

500+

€1.58

64.22%

1000+

€1.29

70.69%

2500+

€1.12

74.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-1012-16
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
16 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free