IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-1012-14

  • ERIKS:13567989
Image 1
Save to list

€4.33/ pieceexcl. VAT

€5.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.33

-

10+

€3.88

10.53%

25+

€3.44

20.61%

50+

€3.12

28.07%

100+

€2.76

36.40%

200+

€2.11

51.32%

500+

€1.58

63.60%

1000+

€1.29

70.18%

2500+

€1.12

74.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-1012-14
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
14 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free