

€4.24/ pieceexcl. VAT
€5.13incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.24 | - |
10+ | €3.80 | 10.31% |
25+ | €3.34 | 21.08% |
50+ | €2.96 | 30.04% |
100+ | €2.64 | 37.67% |
200+ | €1.94 | 54.26% |
500+ | €1.39 | 67.26% |
1000+ | €1.08 | 74.44% |
2500+ | €0.93 | 78.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLM-0810-12 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |