IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLM-0608-10

  • ERIKS:13567987
Image 1
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.07

-

10+

€3.61

11.21%

25+

€3.17

21.96%

50+

€2.83

30.37%

100+

€2.38

41.59%

200+

€1.81

55.61%

500+

€1.22

70.09%

1000+

€0.87

78.50%

2500+

€0.74

81.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLM-0608-10
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free