

€17.77/ pieceexcl. VAT
€21.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.77 | - |
10+ | €17.08 | 3.85% |
25+ | €16.47 | 7.27% |
50+ | €16.17 | 8.98% |
100+ | €15.96 | 10.16% |
200+ | €14.35 | 19.25% |
500+ | €12.69 | 28.56% |
1000+ | €10.93 | 38.50% |
2500+ | €8.93 | 49.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLFM-5055-37 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 37 mm |
Flange diameter | 63 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |