

€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.82 | - |
10+ | €11.08 | 6.27% |
25+ | €10.64 | 9.97% |
50+ | €10.32 | 12.70% |
100+ | €9.27 | 21.54% |
200+ | €8.32 | 29.58% |
500+ | €7.52 | 36.33% |
1000+ | €6.76 | 42.77% |
2500+ | €6.00 | 49.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLFM-4044-32 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 32 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |