IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLFM-3034-27

  • ERIKS:13568008
Image 1
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.81

-

10+

€6.99

10.46%

25+

€6.44

17.52%

50+

€6.08

22.14%

100+

€5.99

23.36%

200+

€5.38

31.14%

500+

€4.94

36.74%

1000+

€4.54

41.85%

2500+

€4.37

44.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLFM-3034-27
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
27 mm
Flange diameter
42 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free