IGUS

IGUS Press-fit bearing Maintenance-free iglidur® L100 /iglidur® L100 WLFM-2528-21

  • ERIKS:13255058
Image 1
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.76

-

10+

€5.32

7.59%

25+

€4.85

15.84%

50+

€4.41

23.43%

100+

€3.97

31.02%

200+

€3.55

38.28%

500+

€3.21

44.22%

1000+

€3.15

45.21%

2500+

€3.12

45.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
WLFM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21 mm
Flange diameter
35 mm
Flange thickness
1.5 mm
With collar
Yes
Material outer sheath
iglidur® L100
Tread material
iglidur® L100
Maintenance
Maintenance-free