

€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.36 | - |
10+ | €4.67 | 12.77% |
25+ | €4.09 | 23.76% |
50+ | €3.84 | 28.37% |
100+ | €3.55 | 33.69% |
200+ | €3.34 | 37.59% |
500+ | €2.93 | 45.39% |
1000+ | €2.45 | 54.26% |
2500+ | €2.15 | 59.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLFM-1618-16 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 16 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |