

€4.67/ pieceexcl. VAT
€5.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.67 | - |
10+ | €4.28 | 8.54% |
25+ | €3.84 | 17.89% |
50+ | €3.48 | 25.61% |
100+ | €3.19 | 31.71% |
200+ | €2.60 | 44.31% |
500+ | €2.03 | 56.50% |
1000+ | €1.46 | 68.70% |
2500+ | €1.16 | 75.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WLFM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® L100 |
Tread material | iglidur® L100 |
Maintenance | Maintenance-free |