

€20.20/ pieceexcl. VAT
€24.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.20 | - |
10+ | €12.67 | 37.25% |
25+ | €8.85 | 56.16% |
50+ | €8.53 | 57.76% |
100+ | €8.42 | 58.33% |
200+ | €8.09 | 59.92% |
500+ | €7.64 | 62.18% |
1000+ | €7.35 | 63.59% |
2500+ | €7.03 | 65.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VDSM-1015-14 |
Shaft diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 14 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |