

€8.09/ pieceexcl. VAT
€9.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.09 | - |
10+ | €5.07 | 37.32% |
25+ | €4.37 | 46.01% |
50+ | €3.82 | 52.82% |
100+ | €3.36 | 58.45% |
200+ | €2.93 | 63.85% |
500+ | €2.55 | 68.54% |
1000+ | €2.19 | 73.00% |
2500+ | €2.01 | 75.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JDSM-1015-14 |
Shaft diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 14 mm |
With collar | No |
Material outer sheath | iglide® J |
Tread material | iglide® J |
Maintenance | Maintenance-free |