

€14.16/ pieceexcl. VAT
€17.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.16 | - |
10+ | €13.36 | 5.64% |
25+ | €11.76 | 16.91% |
50+ | €10.74 | 24.16% |
100+ | €9.54 | 32.62% |
200+ | €8.61 | 39.19% |
500+ | €7.16 | 49.40% |
1000+ | €6.97 | 50.74% |
2500+ | €6.82 | 51.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® W |
Type | WJUME-01 |
Shaft diameter | 10 mm |
Model | Open |
Relubrication facility | No |
With sealing | No |