

€112.48/ pieceexcl. VAT
€136.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.48 | - |
10+ | €106.84 | 5.02% |
25+ | €102.49 | 8.89% |
50+ | €97.74 | 13.11% |
100+ | €90.10 | 19.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TA |
Shaft diameter | 30 mm |
Length | 180 mm |
With drilled holes | Yes |
Drilling hole distance | 150 mm |
Shaft height | 29 mm |
Width | 25 mm |
Height | 58 mm |
Material | Aluminium |