IGUS

IGUS Movable shaft end support with threaded hole TA-25

  • ERIKS:13563165
Image 1
Save to list

€88.92/ pieceexcl. VAT

€107.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.92

-

10+

€84.47

5.00%

25+

€81.02

8.89%

50+

€73.72

17.09%

100+

€71.23

19.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin®
Type
TA
Shaft diameter
25 mm
Length
160 mm
With drilled holes
Yes
Drilling hole distance
132 mm
Shaft height
26 mm
Width
25 mm
Height
52 mm
Material
Aluminium