

€47.52/ pieceexcl. VAT
€57.50incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.52 | - |
10+ | €45.18 | 4.92% |
25+ | €43.30 | 8.88% |
50+ | €41.31 | 13.07% |
100+ | €38.08 | 19.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® |
Type | TA |
Shaft diameter | 8 mm |
Length | 65 mm |
With drilled holes | Yes |
Drilling hole distance | 52 mm |
Shaft height | 11 mm |
Width | 12 mm |
Height | 22 mm |
Material | Aluminium |