

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.66 | - |
10+ | €31.31 | 9.65% |
25+ | €28.75 | 17.05% |
50+ | €27.40 | 20.94% |
100+ | €26.01 | 24.95% |
200+ | €24.24 | 30.04% |
500+ | €22.52 | 35.03% |
1000+ | €19.04 | 45.07% |
2500+ | €17.35 | 49.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUMO-01-30 |
Shaft diameter | 30 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |