

€32.89/ pieceexcl. VAT
€39.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.89 | - |
10+ | €29.79 | 9.42% |
25+ | €27.28 | 17.04% |
50+ | €26.01 | 20.91% |
100+ | €24.70 | 24.90% |
200+ | €23.03 | 29.98% |
500+ | €21.41 | 34.89% |
1000+ | €18.13 | 44.89% |
2500+ | €16.43 | 50.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-02-30 |
Shaft diameter | 30 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |