

€16.85/ pieceexcl. VAT
€20.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.85 | - |
10+ | €15.26 | 9.47% |
25+ | €13.98 | 17.02% |
50+ | €13.30 | 21.08% |
100+ | €12.67 | 24.80% |
200+ | €11.82 | 29.88% |
500+ | €10.98 | 34.84% |
1000+ | €9.27 | 44.98% |
2500+ | €8.46 | 49.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-02-25 |
Shaft diameter | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |