

€15.12/ pieceexcl. VAT
€18.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.12 | - |
10+ | €13.70 | 9.42% |
25+ | €12.60 | 16.71% |
50+ | €11.97 | 20.85% |
100+ | €11.38 | 24.75% |
200+ | €10.62 | 29.77% |
500+ | €9.84 | 34.92% |
1000+ | €8.30 | 45.10% |
2500+ | €7.56 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-02-20 |
Shaft diameter | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |