

€13.76/ pieceexcl. VAT
€16.65incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.76 | - |
10+ | €12.48 | 9.25% |
25+ | €11.44 | 16.85% |
50+ | €10.89 | 20.86% |
100+ | €10.34 | 24.86% |
200+ | €9.63 | 29.97% |
500+ | €9.14 | 33.56% |
1000+ | €7.58 | 44.89% |
2500+ | €6.90 | 49.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XUM-02-16 |
Shaft diameter | 16 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |